This item is Discontinued.

Marathon Washdown Motor, 1 HP, 1750 rpm 056T17VD15332

Washdown Motor, 1 HP, 1750 rpm (Discontinued)

  • Mfr # 056T17VD15332
  • Zoro # G0356330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17VD15332
Zoro #
G0356330
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Body Dia.
6 1/2 in
Length Less Shaft
9 1/8 in
Overall Length
11 in
Shaft Dia.
5/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1701-1800
Voltage
230/460
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Inverter Rated
Yes
Motor Bearings
Ball
Nominal Efficiency
93.6%
Motor Application
Washdown
Standards
UL (E49747), CSA (LR2025)
Ins. Class
F
Conduit Box
303 Annealed Stainless Steel
CC Number
CC003A
Motor Mounting Position
Horizontal
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Duty
Continuous
Endshields
Stainless steel
Full Load Amps
3.0/1.5
Hz
60/50
Nameplate RPM
1750
Motor Shaft Rotation
CW/CCW
Drain Plugs
Breather Vent
Motor Service Factor
1.15
Motor Mounting Type
Face/Base
Motor Shaft Design
Keyed
Shaft Material
303 Stainless Steel
NEMA Design
B
Max. Ambient Temp.
40 Degrees C
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1750, Voltage 230/460, Full Load Amps 3.0/1.5, 56C Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.