This item is Discontinued.

Marathon Washdown Motor, 1/2 HP, 115/208-230V 056C17W5332

Washdown Motor, 1/2 HP, 115/208-230V (Discontinued)

  • Mfr # 056C17W5332
  • Zoro # G5608583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056C17W5332
Zoro #
G5608583
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9 1/8 in
Body Dia.
6 1/2 in
Shaft Length
2 1/16 in
Overall Length
11 3/16 in
Shaft Dia.
5/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
1
HP
1/2
RPM Range
1701-1800
Voltage
115/208-230
Frame
56C
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1725
Inverter Rated
No
Shaft Material
303 Stainless Steel
Motor Application
Washdown
Conduit Box
Cast Oversized Gasketed
Frame Material
Epoxy Coated
Nominal Efficiency
66.0%
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Mounting Position
All Angle
Application
Washguard
Ins. Class
F
Full Load Amps
8.8/4.4
NEMA Design
N
Hz
60
Motor Mounting Type
Face/Base
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Standards
UL Recognized , CSA Certified (LR63596), CE MARK, USDA Approved
Motor Shaft Design
Keyed
Motor Bearings
Ball
Voltage Compatibility
115, 115/208-230, 115/230, 120, 120/240, 208, 208-230, 208-240, 230, 240
Drain Plugs
(5) DE End, (4) ODE End, (2) In Conduit Box

Description

Washdown Motor, 1 Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, Full Load Amps 8.8/4.4, 56C Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design N, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.