This item is Discontinued.

Marathon Washdown Motor, 1/3 HP, 115/208-230V 056C17W5331

Washdown Motor, 1/3 HP, 115/208-230V (Discontinued)

  • Mfr # 056C17W5331
  • Zoro # G7569335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056C17W5331
Zoro #
G7569335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 11/16 in
Length Less Shaft
8 3/4 in
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/3
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ins. Class
F
Motor Application
Washdown
Nameplate RPM
1,725
Motor Mounting Type
Face/Base
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Shaft Rotation
CCW, CW
Full Load Amps
6.4/3.2 A
Drain Plugs
(5) DE End, (4) ODE End, (2) In Conduit Box
Motor Shaft Design
Keyed
Motor Bearings
Ball
Conduit Box
Cast Oversized Gasketed
Inverter Rated
No
Standards
CE MARK, CSA Certified (LR63596), UL Recognized, USDA Approved
Application
Washguard
Motor Mounting Position
Horizontal
Frame Material
Epoxy Coated
Shaft Material
Stainless Steel
NEMA Design
N
Hz
60 Hz
Motor Service Factor
1.15
Nominal Efficiency
62 %
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Usable @ 200V
No
Conduit Box Location
Exterior
Weight
25 lb
Endshield Material
303 Stainless Steel
Usable @ 208V
Yes
No. of Speeds
1
Duty Cycle
Continuous
Finish
Unfinished

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.4/3.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design N, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.