This item is Discontinued.

Marathon Washdown Motor, 2 HP, 1750 rpm, 5.4/2.7A 145TTWD6528

Washdown Motor, 2 HP, 1750 rpm, 5.4/2.7A (Discontinued)

  • Mfr # 145TTWD6528
  • Zoro # G0619810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTWD6528
Zoro #
G0619810
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 5/8 in
Shaft Length
2 in
Shaft Dia.
5/8 in
Body Dia.
6 1/2 in
Length Less Shaft
11 5/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
2
RPM Range
1701-1800
Voltage
230/460
Frame
143TC
Motor Frame Material
Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
NEMA Design
B
Drain Plugs
Breather Vent
Max. Ambient Temp.
40 Degrees C
Inverter Rated
No
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Nominal Efficiency
89.5%
Motor Mounting Position
Horizontal
Standards
UL (E49747), CSA (LR2025)
Motor Application
Washdown
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Motor Shaft Design
Keyed
Shaft Material
303 Stainless Steel
Endshields
Stainless steel
Nameplate RPM
1750
Motor Bearings
Ball
Full Load Amps
5.4/2.7
Motor Mounting Type
Face/Base
CC Number
CC003A
Duty
Continuous
Hz
60/50
Motor Service Factor
1.15
Conduit Box
303 Annealed Stainless Steel
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1750, Voltage 230/460, Full Load Amps 5.4/2.7, 143TC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.