This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 1-1/2 HP, 1170 rpm 182TTWD16076

Washdown Motor, 3-Phase, 1-1/2 HP, 1170 rpm (Discontinued)

  • Mfr # 182TTWD16076
  • Zoro # G8499097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TTWD16076
Zoro #
G8499097
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
8.38 in
Length Less Shaft
11 7/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 7/8 in
Overall Length
14 3/4 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
182TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Inverter Rated
Yes
Motor Mounting Type
Rigid Base
Motor Application
Washdown
NEMA Design
B
Motor Service Factor
1.15
Motor Shaft Rotation
CCW, CW
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,170
Duty
Continuous
Application
Washguard
Conduit Box
300 Annealed Stainless Steel
Motor Bearings
Ball
Ins. Class
F
Endshields
304 Stainless Steel
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE Approved, CSA (LR2025), UL (E49747)
Motor Mounting Position
Horizontal
Nominal Efficiency
87.5 %
Shaft Material
Stainless Steel
Full Load Amps
6.0/3.0 A
Motor Shaft Design
Keyed
Hz
60/50 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Finish
Unfinished
Full Load Amps @ 50Hz
6.0/3.0 A
HP @ 50Hz
1.5
Usable @ 208V
No
Conduit Box Location
Exterior
Endshield Material
304 Stainless Steel
No. of Speeds
1
Weight
89 lb
RPM @ 50Hz
1,170
Usable @ 200V
No
Duty Cycle
Continuous
Voltage @ 50Hz
460V AC
Service Factor @ 50Hz
1.15

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 182TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.