This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 1-1/2 HP, 1750 rpm 145TTWD16034

Washdown Motor, 3-Phase, 1-1/2 HP, 1750 rpm (Discontinued)

  • Mfr # 145TTWD16034
  • Zoro # G8499456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTWD16034
Zoro #
G8499456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 3/4 in
Length Less Shaft
10 3/4 in
Body Dia.
6 9/16 in
Shaft Dia.
7/8 in
Shaft Length
2 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
1701-1800
Voltage
230/460
Frame
145TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Service Factor
1.15
Duty
Continuous
NEMA Design
B
Motor Bearings
Ball
Endshields
300 Series Stainless Steel
Application
Washguard
Conduit Box
300 Annealed Stainless Steel
Inverter Rated
No
Motor Shaft Design
Keyed
Ins. Class
F
Motor Mounting Type
Face
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1750
Motor Mounting Position
All Angle
Nominal Efficiency
87.5%
Motor Application
Washdown
CC Number
CC003A
Shaft Material
303 Stainless Steel
Voltage Compatibility
208-230/460
Full Load Amps
4.8/2.4
Hz
60/50
Motor Shaft Rotation
CW/CCW

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1750, Voltage 230/460, Full Load Amps 4.8/2.4, 145TC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.