This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 1-1/2 HP, 3490 rpm 143TTWD16005

Washdown Motor, 3-Phase, 1-1/2 HP, 3490 rpm (Discontinued)

  • Mfr # 143TTWD16005
  • Zoro # G8499377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143TTWD16005
Zoro #
G8499377
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Overall Length
12 in
Body Dia.
6 9/16 in
Length Less Shaft
10 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
3001-3600
Voltage
230/460
Frame
143TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Endshields
300 Series Stainless Steel
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Service Factor
1.15
NEMA Design
B
Nominal Efficiency
85.5%
Inverter Rated
Yes
Conduit Box
300 Annealed Stainless Steel
Motor Shaft Design
Keyed
Ins. Class
F
Standards
UL (E49747), CSA (LR2025), CE Approved
Nameplate RPM
3490
Motor Mounting Type
Face
Application
Washguard
Full Load Amps
4.0/2.0
Shaft Material
303 Stainless Steel
Motor Mounting Position
All Angle
Duty
Continuous
CC Number
CC003A
Hz
60/50
Motor Application
Washdown
Voltage Compatibility
208-230/460

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 3490, Voltage 230/460, Full Load Amps 4.0/2.0, 143TC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.