Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
056T11W99003
Zoro #
G8499270
UPC #
-
Country of Origin
United States
Dimensions
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
11 1/4 in
Body Dia.
6 1/2 in
Overall Length
13 3/16 in
Description
Washdown Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1170, Voltage 230/460, Full Load Amps 3.8/1.9, 56HC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.