This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 1 HP, 1725 rpm 056T17W99040

Washdown Motor, 3-Phase, 1 HP, 1725 rpm (Discontinued)

  • Mfr # 056T17W99040
  • Zoro # G8499316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17W99040
Zoro #
G8499316
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 15/16 in
Length Less Shaft
9 7/8 in
Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Body Dia.
6.56 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Inverter Rated
Yes
Conduit Box
300 Annealed Stainless Steel
Motor Mounting Type
Face
Application
Washguard
Motor Service Factor
1.15
Full Load Amps
3.2/1.6 A
Endshields
300 Series Stainless Steel
Nominal Efficiency
85.5 %
Shaft Material
Stainless Steel
Hz
60 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
Washdown
Motor Shaft Design
Keyed
NEMA Design
B
Motor Shaft Rotation
CCW, CW
Motor Bearings
Ball
Motor Mounting Position
Horizontal
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Standards
CE Approved, CSA (LR2025), UL (E49747)
Nameplate RPM
1,725
Ins. Class
F
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Usable @ 200V
No
Weight
49 lb
Usable @ 208V
No
Duty Cycle
Continuous
Finish
Unfinished
Conduit Box Location
Exterior
Endshield Material
300 Series Stainless Steel

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.6 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.