This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 1 HP, 1760 rpm 143TTWR16026

Washdown Motor, 3-Phase, 1 HP, 1760 rpm (Discontinued)

  • Mfr # 143TTWR16026
  • Zoro # G8499517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143TTWR16026
Zoro #
G8499517
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
10 3/4 in
Body Dia.
6 1/2 in
Shaft Length
2 in
Overall Length
12 3/4 in
Shaft Dia.
7/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1701-1800
Voltage
230/460
Frame
145TC
Motor Frame Material
Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Shaft Material
303 Stainless Steel
Motor Application
Washdown
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Shaft Design
Keyed
Motor Mounting Position
All Angle
Voltage Compatibility
208-230/460
Ins. Class
F
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
86.5%
Conduit Box
Cast Aluminum with Buna-N Gasketed Cover
Duty
Continuous
Full Load Amps
3.2/1.6
Drain Plugs
(4) Shaft End, (4) Lead End, (2) In Conduit Box
Application
Washguard
NEMA Design
B
Inverter Rated
No
Nameplate RPM
1760
Hz
60
Endshields
Aluminum

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1760, Voltage 230/460, Full Load Amps 3.2/1.6, 145TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.