This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 2 HP, 1725 rpm 056T17W99020

Washdown Motor, 3-Phase, 2 HP, 1725 rpm (Discontinued)

  • Mfr # 056T17W99020
  • Zoro # G8499535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17W99020
Zoro #
G8499535
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6 1/2 in
Length Less Shaft
11 3/4 in
Shaft Length
1 15/16 in
Overall Length
13 11/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
2
RPM Range
1701-1800
Voltage
230/460
Frame
56C
Motor Frame Material
Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Drain Plugs
(4) Shaft End, (4) Lead End, (2) In Conduit Box
Nominal Efficiency
94.5%
Motor Shaft Design
Keyed
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Shaft Material
303 Stainless Steel
CC Number
CC003A
Motor Application
Washdown
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Bearings
Ball
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Mounting Position
Horizontal
Nameplate RPM
1725
Full Load Amps
6.0/3.0
Duty
Continuous
Hz
60
Application
Washguard
Endshields
Aluminum
Motor Mounting Type
Rigid Base
NEMA Design
B
Inverter Rated
No
Conduit Box
Cast Aluminum with Buna-N Gasketed Cover
Voltage Compatibility
208-230/460

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1725, Voltage 230/460, Full Load Amps 6.0/3.0, 56C Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.