Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
213TTWRD6026
Zoro #
G1195885
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in
Length Less Shaft
15 5/8 in
Body Dia.
9 1/2 in
Overall Length
18 3/4 in
Description
Washdown Motor, 3 Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 1765, Voltage 208-230/460, Full Load Amps 20.8-19.6/9.8, 213TC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.