This item is Discontinued.

Marathon Washdown Motor, 3-Phase, TENV, 1 HP, 56C 056T17V5330

Washdown Motor, 3-Phase, TENV, 1 HP, 56C (Discontinued)

  • Mfr # 056T17V5330
  • Zoro # G8818485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17V5330
Zoro #
G8818485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 5/8 in
Length Less Shaft
9 5/8 in
Body Dia.
6 1/2 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1701-1800
Voltage
208-230/460
Frame
56C
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Conduit Box
Oversize Cast Aluminum with Nitrile Gasket
Includes
Max Guard Insulation, Stainless Steel Hardware, USDA-Approved White Epoxy Paint
Nameplate RPM
1725
Motor Shaft Design
Keyed
Inverter Rated
Yes
Duty
Continuous
Frame Material
Epoxy Coated
Motor Service Factor
1.15
Endshields
Cast Aluminum
Application
Washguard
Full Load Amps
3.3-3.2/1.6
Motor Mounting Position
All Angle
Motor Bearings
Ball
Drain Plugs
(4) Drain Plugged Holes in Each End
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Hz
60
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Mounting Type
Face
Motor Application
Washdown
Nominal Efficiency
80.0%
Shaft Material
303 Stainless Steel

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, Voltage 208-230/460, Full Load Amps 3.3-3.2/1.6, 56C Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.