This item is Discontinued.

Marathon Washdown Motor, TEFC, 7-1/2 HP, 3500 rpm 184TTWW6003

Washdown Motor, TEFC, 7-1/2 HP, 3500 rpm (Discontinued)

  • Mfr # 184TTWW6003
  • Zoro # G9699006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTWW6003
Zoro #
G9699006
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 15/16 in
Body Dia.
8.38 in
Shaft Dia.
1 1/8 in
Length Less Shaft
13 1/8 in
Shaft Length
2 13/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
7 1/2
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
184T
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nominal Efficiency
89.5 %
Standards
CSA(LR2025), UL(E49747)
Inverter Rated
Yes
NEMA Design
A
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nameplate RPM
3,500
Motor Bearings
Ball
Endshields
Cast Aluminum
Motor Shaft Rotation
CCW, CW
Drain Plugs
(2) Drain Plugs in Conduit Box, (4) Drain Plugs in Each End Bells
Frame Material
Epoxy Coated
Motor Application
Washdown
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Shaft Material
Stainless Steel
Application
Washguard
Duty
Continuous
Motor Service Factor
1.15
CC Number
CC003A
Hz
60/50 Hz
Includes
Shaft Seal, V-Ring, Gaskets, Stainless Steel Shaft, Hardware,Nameplate
Conduit Box
Cast Oversized Gasketed
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Full Load Amps
17.6/8.8 A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Finish
Unfinished
Weight
103 lb
Endshield Material
Cast Aluminum
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
No
No. of Speeds
1

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 17.6/8.8 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.