This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1140 rpm 056T11W5378

Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1140 rpm (Discontinued)

  • Mfr # 056T11W5378
  • Zoro # G5816474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T11W5378
Zoro #
G5816474
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 11/16 in
Length Less Shaft
11 5/8 in
Body Dia.
6 1/2 in
Shaft Length
2 1/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
1101-1200
Voltage
208-230/460
Frame
56HC
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Inverter Rated
Yes
Motor Bearings
Ball
Nominal Efficiency
77.0%
NEMA Design
B
Motor Mounting Type
Face
Hz
60/50
Full Load Amps
5.7/2.85
Motor Service Factor
1.15
Motor Mounting Position
All Angle
Motor Application
Washdown
Shaft Material
303 Stainless Steel
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Includes
Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate
Ins. Class
F
Frame Material
Epoxy Coated
Endshields
Aluminum
Max. Ambient Temp.
40 Degrees C
Application
Washguard
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty
Continuous
Nameplate RPM
1140
Drain Plugs
(4) Each End and (2) In Conduit Box

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1140, Voltage 208-230/460, Full Load Amps 5.7/2.85, 56HC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.