This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm 145TTVR5030

Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (Discontinued)

  • Mfr # 145TTVR5030
  • Zoro # G5560694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTVR5030
Zoro #
G5560694
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Body Dia.
6 1/2 in
Length Less Shaft
11 9/16 in
Overall Length
13 11/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
1701-1800
Voltage
575
Frame
145TC
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ins. Class
F
Full Load Amps
1.9
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Face
Nominal Efficiency
86.5%
Includes
Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate
Application
Washguard
Motor Bearings
Ball
Voltage Compatibility
575
Motor Application
Washdown
Hz
60
Duty
Continuous
Shaft Material
303 Stainless Steel
Motor Service Factor
1.15
Endshields
Aluminum
Motor Mounting Position
All Angle
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Shaft Design
Keyed
Frame Material
Epoxy Coated
Drain Plugs
(4) Each End and (2) In Conduit Box
Nameplate RPM
1750
NEMA Design
B

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1750, Voltage 575, Full Load Amps 1.9, 145TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.