This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TEFC, 1/3 HP, 1725 rpm 056T17W5335

Washdown Mtr, 3 Ph, TEFC, 1/3 HP, 1725 rpm (Discontinued)

  • Mfr # 056T17W5335
  • Zoro # G1992991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17W5335
Zoro #
G1992991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 3/8 in
Body Dia.
6 1/2 in
Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Length Less Shaft
8 5/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1/3
RPM Range
1701-1800
Voltage
575
Frame
56C
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Design
Keyed
Endshields
Aluminum
Nameplate RPM
1725
Motor Application
Washdown
Motor Mounting Type
Face
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Nominal Efficiency
68.0%
Motor Mounting Position
All Angle
Hz
60
Motor Bearings
Ball
Application
Washguard
Voltage Compatibility
575
Full Load Amps
0.68
Shaft Material
303 Stainless Steel
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Drain Plugs
(4) Each End and (2) In Conduit Box
Ins. Class
F
Duty
Continuous
NEMA Design
B
Frame Material
Epoxy Coated
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Includes
Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1725, Voltage 575, Full Load Amps 0.68, 56C Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.