Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145TTWR6033
Zoro #
G5774072
UPC #
-
Country of Origin
Multiple
Dimensions
Length Less Shaft
11 13/16 in
Shaft Dia.
7/8 in
Overall Length
13 15/16 in
Shaft Length
2 1/8 in
Body Dia.
6 1/2 in
Description
Washdown Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1745, Voltage 575, Full Load Amps 2.3, 145TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.