This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TEFC, 3 HP, 3490 rpm 145TTWR6001

Washdown Mtr, 3 Ph, TEFC, 3 HP, 3490 rpm (Discontinued)

  • Mfr # 145TTWR6001
  • Zoro # G5632295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTWR6001
Zoro #
G5632295
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 9/16 in
Shaft Dia.
7/8 in
Body Dia.
6 1/2 in
Shaft Length
2 1/8 in
Overall Length
13 11/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
3
RPM Range
3001-3600
Voltage
208-230/460
Frame
145TC
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Frame Material
Epoxy Coated
Drain Plugs
(4) Each End and (2) In Conduit Box
Motor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Shaft Design
Keyed
Nominal Efficiency
86.5%
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Service Factor
1.15
Hz
60
Inverter Rated
Yes
Motor Application
Washdown
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Includes
Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate
Ins. Class
F
Full Load Amps
8.8-8/4
Application
Washguard
NEMA Design
B
Duty
Continuous
CC Number
CC003A
Motor Mounting Type
Face/Base
Shaft Material
303 Stainless Steel
Endshields
Aluminum
Motor Shaft Rotation
CW/CCW
Nameplate RPM
3490
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3490, Voltage 208-230/460, Full Load Amps 8.8-8/4, 145TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.