This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TENV, 1-1/2 hp, 1740 rpm 056T17WD5329

Washdown Mtr, 3 Ph, TENV, 1-1/2 hp, 1740 rpm (Discontinued)

  • Mfr # 056T17WD5329
  • Zoro # G5697325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17WD5329
Zoro #
G5697325
UPC #
-
Country of Origin
Multiple

Dimensions

Body Dia.
6 1/2 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Length Less Shaft
11 11/16 in
Overall Length
13 3/4 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
1701-1800
Voltage
208-230/460
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Hz
60/50
Max. Ambient Temp.
40 Degrees C
Motor Application
Washdown
Nameplate RPM
1740
Motor Mounting Type
Rigid Base
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Full Load Amps
5.0-4.8/2.4
Motor Mounting Position
All Angle
Motor Shaft Rotation
CW/CCW
Drain Plugs
Breather Vent
Duty
Continuous
Endshields
Stainless steel
Frame Material
Stainless Steel
Application
Washguard
Nominal Efficiency
84.0%
Motor Shaft Design
Keyed
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Material
303 Stainless Steel
NEMA Design
B
Motor Service Factor
1.15
Motor Bearings
Ball
Ins. Class
F
Inverter Rated
Yes

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1740, Voltage 208-230/460, Full Load Amps 5.0-4.8/2.4, 56C Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.