This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TENV, 1 hp, 1725 rpm 056T17V5349

Washdown Mtr, 3 Ph, TENV, 1 hp, 1725 rpm (Discontinued)

  • Mfr # 056T17V5349
  • Zoro # G5731424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17V5349
Zoro #
G5731424
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
11 1/2 in
Body Dia.
6 9/16 in
Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Overall Length
13 9/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1701-1800
Voltage
208-230/460
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Nameplate RPM
1725
Ins. Class
F
Motor Shaft Design
Keyed
Motor Application
Washdown
Hz
60
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Drain Plugs
None
Motor Mounting Position
All Angle
Duty
Continuous
Frame Material
Stainless Steel
NEMA Design
B
Endshields
Stainless steel
Application
Washguard
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
81.5%
Shaft Material
303 Stainless Steel
Full Load Amps
3.1-3/1.5
Inverter Rated
Yes
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE; BISSC
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, Voltage 208-230/460, Full Load Amps 3.1-3/1.5, 56HC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.