This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TENV, 1/2 hp, 1740 rpm 056T17VD5330

Washdown Mtr, 3 Ph, TENV, 1/2 hp, 1740 rpm (Discontinued)

  • Mfr # 056T17VD5330
  • Zoro # G5690754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17VD5330
Zoro #
G5690754
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
6.5 in
Overall Length
9 3/4 in
Length Less Shaft
7 3/4 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Duty
Continuous
Motor Shaft Rotation
CCW, CW
Application
Washguard
Frame Material
Stainless Steel
Nameplate RPM
1,740
Motor Service Factor
1.15
Full Load Amps
1.5-1.6/0.80 A
Shaft Material
Stainless Steel
Drain Plugs
(4) Each End, (2) In Conduit Box
Motor Mounting Type
Face
Motor Application
Washdown
Standards
CE, CSA Certified (LR2025), UL Recognized (E49747)
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Endshields
300 Series Stainless Steel
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Ins. Class
F
Motor Bearings
Ball
Nominal Efficiency
81.5 %
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
NEMA Design
B
Usable @ 208V
Yes
Weight
30 lb
RPM @ 50Hz
1,740
Voltage @ 50Hz
230/460V AC
Finish
Unfinished
Usable @ 200V
No
Conduit Box Location
Exterior
Duty Cycle
Continuous
No. of Speeds
1
Full Load Amps @ 50Hz
1.5-1.6/0.80 A
Endshield Material
303 Stainless Steel
Service Factor @ 50Hz
1.15

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.5-1.6/0.80 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.