Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Marathon Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm 056B17W15331

Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm (Discontinued)

  • Mfr # 056B17W15331
  • Zoro # G0699851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17W15331
Zoro #
G0699851
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/4 in
Overall Length
12 1/4 in
Body Dia.
6 1/2 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start/Run
Phase
1
HP
2
RPM Range
1701-1800
Voltage
115/208-230
Frame
56C
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Max. Ambient Temp.
40 Degrees C
Shaft Material
303 Stainless Steel
Motor Mounting Position
All Angle
Endshields
Epoxy Painted Aluminum
Motor Bearings
Ball
Nameplate RPM
1740
Motor Service Factor
1.15
Drain Plugs
(4) Each End, (2) In Conduit Box
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Face
Frame Material
Epoxy Coated
Duty
Continuous
Motor Application
Washdown
NEMA Design
L
Hz
60
Standards
UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
Conduit Box
Cast Oversized Gasketed
Motor Shaft Design
Keyed
Full Load Amps
20.0/10.2-10.0
Ins. Class
F
Nominal Efficiency
80.0%

Description

Washdown Motor, 1 Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1740, Voltage 115/208-230, Full Load Amps 20.0/10.2-10.0, 56C Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design L, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.