This item is Discontinued.

Marathon Wshdwn Motor, TENV, 3/4HP, 1750rpm, 90VCD 056E17V2005

Wshdwn Motor, TENV, 3/4HP, 1750rpm, 90VCD (Discontinued)

  • Mfr # 056E17V2005
  • Zoro # G6983733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056E17V2005
Zoro #
G6983733
UPC #
-
Country of Origin
Unknown

Dimensions

Body Dia.
5.63 in
Length Less Shaft
12 3/4 in
Overall Length
14 11/16 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Permanent Magnet DC
HP
3/4
RPM Range
1,701-1,800
Voltage
90V DC
Frame
56C
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Voltage Compatibility
90V DC
Face Mounting O.C.
(4) Locating Screws 90 Degrees Apart
Rotation
CW/CCW
Motor Application
Washdown
Nameplate RPM
1,750
Ins. Class
F
Motor Mounting Type
Rigid Base
Standards
UL(E49747) CSA(E49747)
Base Mounting O.C.
3 in x 4-22/25 in
Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Brush Type
Carbon
Full Load Amps
7 A
Full Load Torque
27 lb-in
Features
Washdown
Motor Shaft Rotation
CCWLE
Nominal Efficiency
85.2 %
Shaft Material
Stainless Steel
Motor Service Factor
1
Motor Bearings
Ball
Usable @ 208V
No
Weight
51 lb
Finish
Enamel
Usable @ 200V
No
Conduit Box Location
Exterior
No. of Speeds
1
Duty Cycle
Continuous
Conduit Box Position
F3

Description

Washdown Motor,3/4 HP,1750,56C,90V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.