Shop MARATHON
Create Account
Y280 Vector Duty Motor - Heavy Duty AC Electric Motor
- Mfr # MY280
- Zoro # G923932997
product price:Â
$
1,810.99
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
- MY280
- Zoro #
- G923932997
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MY280 vector-duty variable speed motor (Marathon cross ref 56H17T15526) is a three-phase, 1/2 HP (0.500) 1725 RPM unit with a 56 frame and 6.5 in diameter, TENV (Totally Enclosed Non Ventilated) rolled steel construction. Rated 230/460 V, 1.6/0.80 A, reversible rotation, bolt-on base mounting and a single shaft for inverter- or vector-drive installations.