Shop MARATHON
See all product information
Create Account
Y368 Vector Duty Motor
- Mfr # MY368
- Zoro # G723933071
product price:Â
$
1,349.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
1,740 RPM
Motor Enclosure Design
TEFC
HP
2
Frame
145TC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY368
- Zoro #
- G723933071
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,740 RPM
- Motor Enclosure Design
- TEFC
- HP
- 2
- Frame
- 145TC
Description
Marathon PEM-MY368 vector-duty motor, 2 HP three-phase unit rated 1740 RPM with 230/460 V and 5.8/2.9 A, designed for variable-speed/inverter applications. 145TC frame, TEFC (totally enclosed fan cooled) rolled-steel construction, reversible rotation, single shaft and bolt-on base mounting; cross reference MARATHON 145THFR5329.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.