Shop MARATHON
See all product information
Create Account
Y536 Vector Duty 1 HP 3-Phase Speed Ratio Motor
- Mfr # MY536
- Zoro # G023932835
product price:Â
$
1,257.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
TENV
Frame
143TC
HP
1
Nameplate RPM
1,750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY536
- Zoro #
- G023932835
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Enclosure Design
- TENV
- Frame
- 143TC
- HP
- 1
- Nameplate RPM
- 1,750 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon Speed Ratio Vector Duty motor PEM-MY536 (cross ref 143THTR5326) is a 1 HP, three-phase motor rated 1750 RPM in a 143TC frame. TENV totally enclosed non-ventilated construction, 230/460V, reversible rotation, thermostat overload protection, bolt-on base, single shaft, 3.0/1.5 A and rolled steel housing, designed for variable-speed/vector inverter-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.