Shop MARATHON
Create Account
Y541A Vector Duty Motor 182TC Frame with Base, 1800 RPM
- Mfr # MY541A
- Zoro # G423932879
product price:Â
$
2,196.99
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
- MY541A
- Zoro #
- G423932879
- UPC #
- -
- Country of Origin
- Mexico
Description
Marathon 3 HP vector-duty motor, 1755 RPM, three-phase 230/460 V with reversible rotation and 8.2/4.1 A, framed 182TC in a TENV (Totally Enclosed Non-Ventilated) aluminum housing. C-face and footed mounting, single shaft design, thermostat overload protection, sturdy 127 lb construction ideal for variable-speed general-purpose industrial applications.