Shop MARATHON
See all product information
Create Account
Y603 Vector Duty Motor
- Mfr # MY603
- Zoro # G323931378
product price:Â
$
1,420.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Nameplate RPM
1,725 RPM
Frame
56C
Motor Shaft Rotation
Reversible
Motor Enclosure Design
EPNV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY603
- Zoro #
- G323931378
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- EPNV
Description
Marathon Y603 vector-duty motor, three-phase 3/4 HP (.750) at 1725 RPM with a 56-frame, 6.5-inch diameter and EPNV explosion-proof non-ventilated enclosure; dual-voltage 230/460V, reversible rotation, thermostat overload protection, and 2.4/1.2 A ratings. Rolled steel construction, C-face/footed mounting and single shaft; cross-referenced to MARATHON 56H17E5304 (Supplier Stock No PEM-MY603).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.