Shop MARATHON
See all product information
Create Account
Y502 Vector Duty 1/3 HP 1800 RPM 56C Motor with Base
- Mfr # MY502
- Zoro # G323931361
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Shaft Rotation
Reversible
Full Load Amps
1.2 A
HP
0.33
Motor Enclosure Design
TENV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY502
- Zoro #
- G323931361
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230V
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 1.2 A
- HP
- 0.33
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
Description
Marathon 1/3 HP (0.333) vector-duty motor, three-phase 230V, 1725 RPM with 1.2A draw, frame 56 and 6.5-inch diameter, TENV (Totally Enclosed Non-Ventilated) enclosure and reversible rotation. Rolled steel construction with C-face/footed mounting and single shaft; no overload device. Supplier Stock No PEM-MY502, Marathon cross-reference 56H17T2013.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.