Shop MARCAL
See all product information
Paper Towel Dispenser, 1 1/4 in. Dia
Mfr # 876PP0
Zoro # G316082650
product price:Â $18.35
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Core Dia.
1 1/4 in
Dispenser Material
Plastic
Compatible Mfg. Model Number
876PP1, 876PP2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
876PP0
Zoro #
G316082650
UPC #
10784432198722
Country of Origin
Mexico
Dimensions
Core Dia.
1 1/4 in
Paper Towel Width
7 7/8 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Compatible Mfg. Model Number
876PP1, 876PP2
Features
Automatic Roll Transfer, Dual Lock, Hands-Free
Batteries Required
No
Dispenser Color
Black
Color
Black
Description
MECHANICAL ROLL TOWEL DISPENSER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.