Shop MARCAL
See all product information
Create Account
Premium Recycled Kitchen Roll Towels, 2-Ply, 11 x 8.8, White, 12PK
Mfr # 250HC
Zoro # G523332364
product price:Â $84.99
/pk 12, $7.08/eaKey Features
Paper Towel Type
Perforated Roll Towels
Sheet Length
8.8 in
Roll Dia.
5.5 in
Sheet Width
11 in
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250HC
- Zoro #
- G523332364
- UPC #
- 784432250201
- Country of Origin
- United States
Dimensions
- Sheet Length
- 8.8 in
- Roll Dia.
- 5.5 in
- Sheet Width
- 11 in
- Roll Length
- 158 ft
- Core Dia.
- 1.75 in
Details
- Paper Towel Type
- Perforated Roll Towels
- Ply
- 2
- Color
- White
- Material
- Paper
- Number of Sheets
- 250
- Item
- Kitchen Towels
Description
Two-ply towels, strong and absorbent. Virtually lint-free. Whitened without chemicals containing chlorine, no added fragrances, hypoallergenic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.