Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facial Tissue, 100 Sheets, 30 PK

  • Mfr # MRC2930CT

  • Zoro # G501839595


product price: $46.15
/pk 30, $1.54/ea

Key Features

Tissue Box Type
Flat
Sheet Size
4.50 in x 8.60 in
Features
Soft; Absorbent; Hypoallergenic; Fragrance-free; Dye-free
Number of Sheets
100
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC2930CT
Zoro #
G501839595
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4.50 in x 8.60 in
Sheet Width
4.50 in
Sheet Length
8.60 in

Details

Tissue Box Type
Flat
Item
Facial Tissue
Features
Soft; Absorbent; Hypoallergenic; Fragrance-free; Dye-free
Number of Sheets
100
Color
White
Ply
2

Description

Recycled, two-ply facial tissues easily dispense from a convenient flat, pop-up box. They are great home, office, hospitality or healthcare. Soft yet absorbent and virtually lint-free, these hypoallergenic tissues are whitened without chemicals containing chlorine bleach and have no added dyes or fragrances. Each facial tissue contains a high percentage of recycled material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.