TISSUE, BATH, 2-PLY, 16PK, WE, 6PK
- Mfr # 16466
- Zoro # G123365380
product price:Â
$
96.15
/pk of 6, $16.03/ea
Key Features
Color
White
Features
Septic Safe, Soft, Hypoallergenic, Strong
Sheet Width
4.2 in
Sheet Length
3.6 in
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16466
- Zoro #
- G123365380
- UPC #
- 43032164661
- Country of Origin
- United States
- Color
- White
- Features
- Septic Safe, Soft, Hypoallergenic, Strong
- Ply
- 2
- Number of Sheets
- 168 per Roll
- Item
- Bathroom Tissue
Dimensions
- Sheet Width
- 4.2 in
- Sheet Length
- 3.6 in
Description
Hypoallergenic, 2-ply, soft & strong, Whitened without chemicals containing chlorine, No added dyes or fragrances; septic-safe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.