
Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Hot Pink
Mfr # 194061020814
Zoro # G0489317
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Overall Size
132� W x 109-2/5� H
Color
Hot Pink
Canopy Width
11 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194061020814
Zoro #
G0489317
UPC #
194061020814
Country of Origin
China
Dimensions
Overall Size
132� W x 109-2/5� H
Canopy Width
11 ft
Pole Diameter
1.5"
Size
11 ft.
Height
109.5 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 5 years
Details
Color
Hot Pink
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Residential / Commercial
Residential
Base Included
No
Shape
Octagon
Description
Patio Umbrella,Bronze Aluminum Pole,11 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.