Dynasty 10-Piece Sectional Set with Sunbrella Cushions
- Mfr # 22389-WMNP-10PC/SU-756
- Zoro # G915497817
Key Features
Specifications
Details
- MFR #
- 22389-WMNP-10PC/SU-756
- Zoro #
- G915497817
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- White
- Material
- Aluminum; Powder-Coated; Weaving
- Custion Fill
- Foam
- Number of Cushions Included
- 9
- Machine-Washable Cushion Cover
- Yes
- Number of Items Included
- 10
- Fabric
- Canvas Aruba
- Toss Pillows Included
- No
- Finish
- White Mushroom
- Closure Method
- Zipper
- Chair Design
- Corner; Center
- Pallet
- Yes
- Capacity
- 9
- Includes
- Corner; Center; Coffee Table; Cushions; Glass
- Cushions Included
- Yes
- Removable Cushions
- Yes
- Assembly Required
- No
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 59 in W x 28 in D x 19 in H; 41 in W x 41 in D x 27 in H; 41 in W x 26 in D x 27 in H
Description
The Dynasty Sectional Set is a truly remarkable set of outdoor furniture that effortlessly elevates any outdoor space into a stylish and inviting haven. The design boasts a powder-coated aluminum frame, ensuring both stability and a modern touch. To enhance your relaxation experience, the Dynasty Sectional Set comes with a comfortable cushion made from Sunbrella Canvas fabric, known for its durability and fade resistance. The 5453 Sunbrella Canvas cushion is included, but if you prefer something different, there are other available Sunbrella options to choose from, allowing you to customize the corner to match your personal style and preferences.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (4) Corners; (5) Centers; (1) Coffee Table + Glass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.