March
Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Palm
- Zoro #: G0470575
- Mfr #: 194061003466
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Palm
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
$211.44
Subtotal: $211.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061003466 Specifications
- Zoro #: G0470575
- Mfr #: 194061003466
- UPC #: 194061003466
- Item: Patio Umbrella
- Color: Palm
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
- Shape: Octagon
- Height: 96 in.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
- Country of Origin (subject to change): China
Description
Patio Umbrella,Silver Aluminum Frame,7-1
Reviews of March #194061003466
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Burgundy 194061022092
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Bay Brown 194061024126
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Lemon 194061008539
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Astoria Sunset 194061027837
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Regatta 194061016404
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Antique Beige 194061018392
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Cocoa 194061334416
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Terrace Adobe 194061018552
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Frost Blue 194061034279
- PATIO PREMIER 9Ft Round 8Rib Aluminum Market Umbrella, Orange, Olefin 201006ORGOLE
- CALIFORNIA UMBRELLA California Umbrella GSCUF118170-F77-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt DV Matted White-Olefin-Woven Granite GSCUF118170-F77-DWV
- March Patio Furniture