Panama Jack Austin 3-Piece Chaise Lounge Set with Cushions
- Mfr # PJO-3801-NAT-3CL-CUSH/SU-761
- Zoro # G615496950
Key Features
Specifications
Product Information
- MFR #
- PJO-3801-NAT-3CL-CUSH/SU-761
- Zoro #
- G615496950
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- Chaise: 82 in L x 33 inx 22 in H; End Table: 19 in L x 19 in W x 19 in H
Details
- Material
- Aluminum Frame; HDPE Wicker
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
- Finish
- Honey
- Outdoor Fabric Option
- Yes
- Pallet
- Yes
- Fabric
- Gateway Mist
- Assembly Required
- No
Description
Experience unparalleled comfort and style with the Panama Jack Austin 3-Piece Chaise Lounge Set with Cushions. This sleek and modern chaise lounge set from the Austin collection by Panama Jack is designed to exceed your expectations. The set is crafted with anodized aluminum frames and woven with Rehau commercial quality fiber, ensuring durability and style for your outdoor space. Its multi-colored textured surface adds a unique touch that makes it one of the most attractive collections for outdoor use. The comfortable cushions are made from 100% off-white Polyester fabric or choose from a range of Sunbrella options to create a personalized look. Add other items from the Austin collection to complete your outdoor oasis. Don't settle for an ordinary outdoor space when you can elevate it with the luxurious and comfortable Panama Jack Austin 3-Piece Chaise Lounge Set with Cushions.
- UV & Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial quality
- Fully Assembled
- Adjustable reclining positions
- Set Includes: (2) Chaise Lounges with cushion & (1) End Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.