Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C0000170SD
Zoro #
G7126813
UPC #
-
Country of Origin
Unknown
Dimensions
Width
12 in
Depth
11 in
Height
1 in
Video Length
45 min
Details
Item
CD-ROM
For Use With
Windows 8 or later
Format
CD-ROM
Provides
Training Information
Includes
Leaders Guide
Safety Training and Reference Material Subject
OSHA
Safety Training and Reference Material Title
OSHA Recordkeeping for Manager
Regulations Covered
OSHA 29 CFR 1904
Language
Spanish
Run Time
45 min
Supported Languages
Spanish
Description
CD-ROM, For Use With Windows 8 or later, Format CD-ROM, Height 1 in, Includes Leaders Guide, Regulations Covered OSHA 29 CFR 1904, Supported Languages Spanish, Width 12 in, Depth 11 in, Provides Training Information, Run Time 45 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.