Zoro Homepage

Conflict Resolution Office DVD Kit

  • Mfr # K0000589EM

  • Zoro # G6497416


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Subject Matter
Workplace Safety
Format
DVD
Language
English
Includes
(30) Employee Booklets, (5) Posters, Conflict Resolution Techniques, Diffusing Disagreements, DVD, Employee Quiz, Leader's Guide, Scheduling Forms, Topics Covered Include Sources of Conflict, Training Certificate
Product Type
Training Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0000589EM
Zoro #
G6497416
UPC #
-
Country of Origin
United States

Dimensions

Depth
14"

Details

Item
Safety Training Kit
Subject Matter
Workplace Safety
Format
DVD
Language
English
Includes
(30) Employee Booklets, (5) Posters, Conflict Resolution Techniques, Diffusing Disagreements, DVD, Employee Quiz, Leader's Guide, Scheduling Forms, Topics Covered Include Sources of Conflict, Training Certificate
Product Type
Training Kit
Supported Languages
English
User Type
Employee
Number of Users Supported
Unlimited
Title
Workplace Safety

Description

Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Section 5(A)(1)- General Duty Clause, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Workplace Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.