Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0000219SM
Zoro #
G6765053
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
14 in
Height
4 in
Video Length
21 min
Details
Item
DVD, Book/Booklet, Poster
Subject Matter
Workplace Safety
Format
Book, DVD, Poster
Regulations Covered
OSHA 29 CFR 1910.900
Language
Spanish
Includes
Leaders Guide
Provides
Training Information
Safety Training and Reference Material Title
Computer Workstation Safety
Safety Training and Reference Material Subject
Workplace Safety
For Use With
Computer or DVD Player
Safety Training and Reference Materials Item
DVD
Run Time
21 min
Material
DVD
Supported Languages
Spanish
Title
Computer Workstation Safety
Product Type
Training Kit
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes Leaders Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910.900, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages Spanish, Title Computer Workstation Safety, Training Environment Not Applicable, Width 19 in, Depth 14 in, Provides Training Information, Run Time 21 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.