Zoro Homepage

DVD Training Kit, Warehouse Safety

  • Mfr # K0002419EM

  • Zoro # G4447147


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Subject Matter
Warehouse Safety
Format
DVD
Book Description
Helps Employees to Stay Safe By Identifying The Specific Hazards They Can Encounter While Working In A Warehouse, Providing Them with Practical Procedures They Can Use to Avoid Them
Regulations Covered
OSHA 29 CFR 1910
Number of Pages
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0002419EM
Zoro #
G4447147
UPC #
-
Country of Origin
United States

Dimensions

Depth
17 in
Height
5 in
Video Length
15 min
Width
21 in

Details

Item
DVD, Book/Booklet, Poster
Subject Matter
Warehouse Safety
Format
DVD
Book Description
Helps Employees to Stay Safe By Identifying The Specific Hazards They Can Encounter While Working In A Warehouse, Providing Them with Practical Procedures They Can Use to Avoid Them
Regulations Covered
OSHA 29 CFR 1910
Number of Pages
37
Language
English
Includes
DVD
Provides
Training Information
Safety Training and Reference Material Title
Warehouse Safety
For Use With
Computer or DVD Player
Safety Training and Reference Material Subject
Warehouse Safety
Safety Training and Reference Materials Item
DVD
Run Time
18 min
Material
Paper, Plastic
Supported Languages
English, Spanish
User Type
Employee
Title
Handling Hazardous Materials
Number of Users Supported
Unlimited
Product Type
Training Kit

Description

Training Kit, Format DVD, Height 5 in, Includes DVD, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Handling Hazardous Materials, Training Environment Not Applicable, Width 21 in, Depth 17 in, Number of Pages 37, Provides Training Information, Run Time 18 min, User Type Employee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.