Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K000WLD9SM
Zoro #
G7013081
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Video Length
14 min
Depth
14 in
Width
19 in
Details
Item
DVD, Book/Booklet, Poster
Subject Matter
Welding Safety
Format
Book, DVD, Poster
Regulations Covered
OSHA 29 CFR 1910.252
Language
Spanish
Includes
Leaders Guide
Provides
Training Information
Safety Training and Reference Material Subject
Welding Safety
Safety Training and Reference Material Title
Welding Safety
For Use With
Computer or DVD Player
Run Time
14 min
Supported Languages
Spanish
Product Type
Training Kit
Title
Welding Safety
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes Leaders Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910.252, Software Delivery Method Not Applicable, Subject Matter Welding Safety, Supported Languages Spanish, Title Welding Safety, Training Environment Not Applicable, Width 19 in, Depth 14 in, Provides Training Information, Run Time 14 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.