Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0000439SM
Zoro #
G6675636
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Depth
14 in
Width
19 in
Video Length
21 min
Details
Item
DVD, Book/Booklet, Poster
Subject Matter
Back Safety/Ergonomics
Format
Book, DVD, Poster
Language
Spanish
Includes
Leaders Guide
Provides
Training Information
Safety Training and Reference Material Title
Back Safety
Safety Training and Reference Material Subject
Back Safety/Ergonomics
For Use With
Computer or DVD Player
Safety Training and Reference Materials Item
DVD
Run Time
21 min
Material
DVD
Product Type
Training Kit
Title
Back Safety
Supported Languages
Spanish
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes Leaders Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Back Safety/Ergonomics, Supported Languages Spanish, Title Back Safety, Training Environment Not Applicable, Width 19 in, Depth 14 in, Provides Training Information, Run Time 21 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.