Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0001729EO
Zoro #
G7007131
UPC #
-
Country of Origin
United States
Dimensions
Depth
20 in
Height
4 in
Video Length
13 min
Width
14 in
Details
Item
DVD, Book/Booklet, Poster
Subject Matter
Scissor Lifts
Format
Book, DVD, Poster
Number of Pages
0
Language
English
Includes
Booklet, DVD, Poster, Test/Guide
Safety Training and Reference Material Subject
Scissor Lifts
For Use With
Computer or DVD Player
Safety Training and Reference Material Title
Scissor Lifts
Provides
Training Information
Run Time
13 min
Product Type
Training Kit
Number of Users Supported
Unlimited
Title
Scissor Lifts
Supported Languages
English
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes Booklet, DVD, Poster, Test/Guide, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Scissor Lifts, Supported Languages English, Title Scissor Lifts, Training Environment Not Applicable, Width 14 in, Depth 20 in, Number of Pages 0, Provides Training Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.