Zoro Homepage

Indoor Air Quality DVD Kit

  • Mfr # K000AQI9EO

  • Zoro # G7001811


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Language
English
Format
DVD
Includes
(30) Employee Booklets, (5) Posters, Air Ducts and Crawlspaces, DVD, Effects of Occupants, Employee Quiz, HVAC Systems and Humidifiers, Leader's Guide, Proper Housekeeping, Scheduling Forms, Smoking, Symptoms of Poor Air Quality, Topics Covered Include the Sources of Contamination, Training Certificate
Subject Matter
Chemical Safety
Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000AQI9EO
Zoro #
G7001811
UPC #
-
Country of Origin
United States

Dimensions

Depth
12"

Details

Item
Compliance Training Kit
Language
English
Format
DVD
Includes
(30) Employee Booklets, (5) Posters, Air Ducts and Crawlspaces, DVD, Effects of Occupants, Employee Quiz, HVAC Systems and Humidifiers, Leader's Guide, Proper Housekeeping, Scheduling Forms, Smoking, Symptoms of Poor Air Quality, Topics Covered Include the Sources of Contamination, Training Certificate
Subject Matter
Chemical Safety
Supported Languages
English
Number of Users Supported
Unlimited
User Type
Employee
Title
Chemical/HAZMAT Training

Description

Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered 1910 Subpart Z - Toxic and Hazardous Substances, 19101000 - Air Contaminants, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.