This item is Discontinued.

Marcom Poster, English, 28" H, 15" W P0001560EX

Poster, English, 28" H, 15" W (Discontinued)

  • Mfr # P0001560EX
  • Zoro # G6596055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0001560EX
Zoro #
G6596055
UPC #
-
Country of Origin
United States

Dimensions

Height
28"
Width
15"

Details

Item
Poster
Language
English
Material
Laminated Paper
Legend Style
Symbol and Text

Description

Poster, Width 15 In., Height 28 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.