This item is Discontinued.

Marcus Voltage Transformer, 50VA, 12/24V, 600V MO50I

Voltage Transformer, 50VA, 12/24V, 600V (Discontinued)

  • Mfr # MO50I
  • Zoro # G210899460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO50I
Zoro #
G210899460
UPC #
-
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
600V
VA Rating - Transformer
50VA
Output Voltage - Transformer
12/24V
Phase - Electrical
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.