Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Double Ended Cordset 5 Meter

  • Mfr # CM-CG1-CF-05.0

  • Zoro # G5413424


product price: $58.65
/ea

Key Features

Product Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-CG1-CF-05.0
Zoro #
G5413424
UPC #
786788837112
Country of Origin
Mexico

Details

Product Type
Double Ended
Item
Cordset

Description

Mechanical, Contact Carrier Mat/Color: Thermoplastic PUR/Blue-Gray, Molded Body Mat/Color: Thermoplastic PUR/Blue-Gray, Contact Mat/Plating: Brass/Gold, Coupling Nut Mat/Plating: Brass/Nickel, Connector Outside Diameter: 0.59?Electrical, Current Rating: 4.0 Amps, Voltage Rating: 250 V, Cable, Outer Jacket Mat/Color: PVC/Gray, Conductor Insulation Material: HDPE (data pair), SRPVC (power pair), Number of Conductors: 4X22 AWG, 22 AWG Drain Wire, Shielding (3-Levels): FOIL (Overall), FOIL (Power Pair), FOIL (Data Pair), Environmental , Protection Class: IEC IP68, NEMA 1,3,4,6P, Temperature Rating: -40 deg C to 80 deg C to (-40 deg F to 176 deg F), Approvals, (Cable) UL: PLTC 75 deg C Sunlight Resistant E90625, AWM 80 deg C 300V, (Cable) CSA: CMX-OUTDOOR-CMG LL54185 75 deg C, AWM I/II A/B 80C 300V FT4, NMEA: NMEA 2000 Approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.