
Margaritaville Calypso Coconut Coffee Single Serve Cup, PK48 (Discontinued)
- Mfr # FG016431
- Zoro # G2699342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FG016431
Zoro #
G2699342
UPC #
36069948717
Country of Origin
United States
Dimensions
Length
7.8125
Height
7.25
Depth
8
Details
For Use With
Single Serve Brewing Systems
Weight
1
Description
Victor Allen’s Coffee is proud to partner with Margaritaville® to bring you coffee flavor selections from paradise.
- •Includes 48 Single Serve Coffee Pods for Keurig K-Cup Brewers
- •ROAST: Medium - Full body, smooth and robust
- •FLAVOR PROFILE: A wonderful sweet, coconut flavored coffee with hints of rich chocolate flavors.
- •100% Gluten Free & Non-GMO: Our coffee products do not contain gluten or genetically modified ingredients.
- •BRAND STORY: Since 1979 Victor Allen has been proud to bring you high-quality, roaster-fresh perfection. We source 100% Arabica beans from all over the world and use precision roasting techniques to guarantee the very best coffee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.